Referințe
Mitutoyo:543-350-10
Rubix:d902506
Producator:543-350-10
EAN:4946368863252
Detalii produs : 543-350-10 MITUTOYO - COMPARATORS MITUTOYO 543-350-10
Puncte forte
•Dust-protected and protected against splashing water, complying with IEC 60529 (equivalent to IP54)
•Measures MAX/MIN/RANGE (run-out value)
•Saves three different Preset and Tolerance settings
•Fast measurement frequency mode (detection cycle 50 times/s) for reliable measurement in the peak detection mode (MAX/MIN/RANGE)
•Calculation function Ax. Coefficient A freely definable, x = displacement of the plunger
•Analogue bar graph in the display (12 different scales switchable)
•GO/±NG tolerance judgment function
•Measures MAX/MIN/RANGE (run-out value)
•Saves three different Preset and Tolerance settings
•Fast measurement frequency mode (detection cycle 50 times/s) for reliable measurement in the peak detection mode (MAX/MIN/RANGE)
•Calculation function Ax. Coefficient A freely definable, x = displacement of the plunger
•Analogue bar graph in the display (12 different scales switchable)
•GO/±NG tolerance judgment function
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere