Referințe
Mitutoyo:293-183-30
Rubix:d896851
EAN:4946368716671





rezumat tehnic
| Interval de măsurare, minim | 76.2 mm |
|---|---|
| Interval de măsurare, maxim | 101.6 mm |
Documente
Detalii produs : 293-183-30 MITUTOYO - MICROMETER MITUTOYO 293-183-30
A rapid action, Mitutoyo waterproof digital micrometer that enables measurements to be made several times faster than a standard micrometer. The highly stable frame incorporates a heat shield to preserve accuracy over extended measuring sessions. A ratchet thimble guarantees repeatable measurement. Digimatic data output.
Puncte forte
•Faster measurement with 2mm per revolution instead of the standard 0. 5mm
A patented ratchet thimble mechanism helps ensure repeatability
A function lock helps prevent error
IP-65 protection level
Certificate of inspection provide
With a standard bar except for 0-25mm/0-1" model
Supplied in fitted plastic case
A patented ratchet thimble mechanism helps ensure repeatability
A function lock helps prevent error
IP-65 protection level
Certificate of inspection provide
With a standard bar except for 0-25mm/0-1" model
Supplied in fitted plastic case
Informații tehnice
atribute
| Interval de măsurare, minim | 76.2 mm |
|---|---|
| Interval de măsurare, maxim | 101.6 mm |
| Diametrul axului | 6.35 mm |
| Absolvire | 0.001 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere