Referințe
Mitutoyo:324-351-30
Rubix:d902572
EAN:4946368695723




rezumat tehnic
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 25 mm |
Documente
Detalii produs : 324-351-30 MITUTOYO - MICROMETER MITUTOYO 324-351-30
This Digimatic Gear Tooth Micrometer is designed to measure the over-pin diameter of gears.
Puncte forte
•It has interchangeable steel or carbide ball inserts (optional accessory) that allow you to measure modules sized between 0. 5-5. 25 mm
Informații tehnice
atribute
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 25 mm |
| Diametrul axului | 6.35 mm |
| Absolvire | 0.001 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere