Referințe
Mitutoyo:342-352-30
Rubix:d903755
EAN:4946368689050

rezumat tehnic
| Interval de măsurare, minim | 25.4 mm |
|---|---|
| Interval de măsurare, maxim | 50.8 mm |
Documente
Detalii produs : 342-352-30 MITUTOYO - MICROMETER MITUTOYO 342-352-30
Puncte forte
•Its pointed anvil and spindle has a choice of included angle,
Ending in small-radius contact points
You can use it to measure grooves, steps and similar
Ending in small-radius contact points
You can use it to measure grooves, steps and similar
Informații tehnice
atribute
| Interval de măsurare, minim | 25.4 mm |
|---|---|
| Interval de măsurare, maxim | 50.8 mm |
| Diametrul axului | 6.35 mm |
| Absolvire | 0.01 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere