Referințe
Mitutoyo:314-351-30
Rubix:d896307
EAN:4946368695631



rezumat tehnic
| Interval de măsurare, minim | 1.27 mm |
|---|---|
| Interval de măsurare, maxim | 15.24 mm |
Documente
Detalii produs : 314-351-30 MITUTOYO - MICROMETER MITUTOYO 314-351-30
Puncte forte
•It measures the outside diameter of cutting tools (such as taps, reamers, end mills) which have three flutes
V-anvils with a centreline groove are available for measuring the pitch diameter of taps by the single-wire method
V-anvils with a centreline groove are available for measuring the pitch diameter of taps by the single-wire method
Informații tehnice
atribute
| Interval de măsurare, minim | 1.27 mm |
|---|---|
| Interval de măsurare, maxim | 15.24 mm |
| Diametrul axului | 6.35 mm |
| Absolvire | 0.01 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere