Referințe
Elesa+Ganter:DIN 3670-80-B10
Rubix:d605452
Producator:DIN 3670-80-B10
EAN:4045525228245





Detalii produs : 3670-80-B10 ELESA+GANTER - 3670-80-B10 ELESA+GANTER
Disc handwheels DIN 3670 have recessed grips at their back. As a rule they are supplied without handle, but the mounting of a handle is possible. The handwheel diameter d1=80 and d1=400 are not provided in the official standard sheet.
Informații tehnice
atribute
| Logistic Greutate | 128 g |
|---|---|
| Material/finisare | Aluminiu |
| Diametru | 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
