Mănuși de unică folosință Tegera 858-10
Disposable gloves - General protection 858 TEGERA®
Vedeți informațiile tehniceReferințe
Tegera:858-10
Rubix:42296

Detalii produs : 858-10 (XL) TEGERA - MANUSI TEGERA 858 MARIMEA 10 (XL)
Nitrile disposable glove with extended length. Durable and accelerator-free. Long lasting 0.15mm thick Nitrile with longer cuff for extra protection. Improved comfort thanks to the flexible formula. Latex and accelerator-free for reduced risk of allergies. Suitable for food applications. Protection against virus. 100 pieces/box. 10 boxar/carton.
An accelerator free nitrile glove with textured fingertips for secure handling of tools.
Puncte forte
Approved for handling foodstuffs, For touchscreen, Extra long, Latex-free, Oil and grease resistant, Waterproof, Elastic, Accelerator-free
Aplicații
Assembly, Care work, Cleaning, Fine assembly, Food handling, Hotel- and restaurant work, Kitchen work, Service work
Informații tehnice
atribute
| Mărime | 10 |
|---|---|
| Lungime | 280 mm |
| Culoare | violet |
| Material de bază | nitril |
| Contactul cu alimentele | da |
| Grosime | 0.15 mm |
| Pulbere | nu |
| Categorie | 3 |
A arăta UNSPSC / ECL@SS
- Disponibil
