Referințe
SMC:DM12-06NU
Rubix:d548711
Producator:DM12-06NU
EAN:3618036129694
Detalii produs : DM12-06NU SMC - SMC DM12-06NU MULTI CONNECTOR
The use of the DM series, multi-connector, enables panel mount connections with other apparatus and can provide the reliability of one-touch installation and removal of multi-tubes (nylon, polyurethane). As a result, separate transportation of panel and machinery equipment and backup unit exchange is made possible.
•One-touch installation and removal
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes
Connecting Tubes: 12 pcs
Form: Multi-connector
Applicable Tube OD: Ø6
Tube Material: NU (Soft Nylon, Polyurethane)
Cover: w/o Cover
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes
Connecting Tubes: 12 pcs
Form: Multi-connector
Applicable Tube OD: Ø6
Tube Material: NU (Soft Nylon, Polyurethane)
Cover: w/o Cover
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere