Niplu plug-in cu filet Parker 125HBL-6-2
Domhunter Hose Barb
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:125HBL-6-2
Rubix:d1171194
Producator:X125HBL-6-2

Documente
Detalii produs : PARKER X125HBL-6-2 - HOSE BARBED FITTING WITH THREAD PARKER 125HBL-6-2
Parker’s hose barb fittings are an economical choice for general purpose fluid handling and pneumatics. Manufactured in both tapered and beaded hose barb styles hose barbs are reusable and offer good vibration resistance. These hose barb fittings are intended for use with Parker's 97HC hose clamps, similar type clamps or a crimped ferrule. Parker's hose barb fittings are available for both inch and metric size hoses with NPTF, BSPT, SAE straight thread and metric threads.
Puncte forte
•Beaded Hose barb to NPT Threaded Connections
Up to 1” hose, -14 SAE and M33
Eliminates system contamination from rust
One piece forging
Smaller than J1231 steel alternatives for use in confined areas
Up to 1” hose, -14 SAE and M33
Eliminates system contamination from rust
One piece forging
Smaller than J1231 steel alternatives for use in confined areas
Aplicații
Compressed air lines;Water lines;Cooling lines;Industrial;Construction;Heavy duty truck;Mobile
Informații tehnice
atribute
| Diametrul de legătură | 7/16 '' |
|---|---|
| Temperatura maximă | 71.1 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
