Referințe
SMC:C95NDB50-80
Rubix:d552377

Detalii produs : C95NDB50-80 SMC - SMC C95NDB50-80 LOCK-UP CYLINDER (VDMA SPEC)
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's seal insures long cycle life
Informații tehnice
atribute
| Logistic Greutate | 1806 g |
|---|---|
| Diametrul cilindrului | 50 mm |
| Cursa cilindrului | 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere