Referințe
SMC:C95NDB50-900
Rubix:d553071
Detalii produs : C95NDB50-900 SMC - SMC C95NDB50-900 LOCKING ISO-VDMA CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's seal insures long cycle life
Informații tehnice
atribute
| Diametrul cilindrului | 50 mm |
|---|---|
| Cursa cilindrului | 900 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere