Racleta Freudenberg Sealing Technologies 24224928
Double-acting
Vedeți informațiile tehniceVezi documenteleReferințe
Freudenberg Sealing Technologies:24224928
Rubix:d479111
Producator:P9 960 X 990 X 27 X 15 85 NBR B247


rezumat tehnic
| Diametrul interior | 960 mm |
|---|---|
| Diametrul exterior | 990 mm |
| Înălțime | 27 mm |
Documente
Detalii produs : 24224928 SIMRIT - 24224928 SIMRIT
Freudenberg's Double wiper P 9 is a elastomer double wiper especially for large diameters. It exerts inwards the wiping function of a U-ring and a wiping action outwards against soiling. Generally, wipers can be quickly and easily fitted by deforming into a kidney shape. Careful fitting is a prerequisite for the correct function of the Double Wiper P 9.
Puncte forte
The us of intermediate sizes without mould/tool possible. The double wiper P 9 offers a strong wiping action against dirt as well as a very good sealing effect against a residual film of oil on the extending rod. Additionally, the wiper is very wear resistant.
Aplicații
Freudenberg's double wiper P 9 can for example be used for presses, standard cylinders (large) and also in injection moulding machines. Other applications are also possible.
Informații tehnice
atribute
| Logistic Greutate | 987 g |
|---|---|
| Diametrul interior | 960 mm |
| Diametrul exterior | 990 mm |
| Înălțime | 27 mm |
| Execuție | p9 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere