Referințe
Dichtomatik:24269656
Rubix:d393042
Producator:24269656

Documente
Detalii produs : 24269656 DICHTOMATIK - 24269656 DICHTOMATIK
Freudenberg's Double Wiper PT 1 consists of one profile ring made of PTFE with a sealing edge and a wiper edge, as well as two O-rings as sealing and pre-load components.
Puncte forte
The double wiper improves the total tightness, offers a low friction, free of stick-slip as well as an excellent regulation and positioning in operation. It is highly reliable and can accept the full operating pressure for short periods. We recommend a pressure relieving bore, with buffer seals with good deformation value, a pressure relief is not necessary.
Aplicații
Application is possible in industrial vehicles, large cylinders, handling equipment, agricultural machinery, presses, rolling mills and others.
Informații tehnice
atribute
| Logistic Greutate | 9 g |
|---|---|
| Diametrul interior | 32 mm |
| Diametrul exterior | 39.6 mm |
| Înălțime | 4 mm |
| Execuție | pt1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere