Referințe
Facom:DRD.MD350SR
Rubix:d1336702
EAN:3148518710091



Detalii produs :
DRD.MDSR - Half-round, half-smooth files ADF
- Special beryllium-copper alloy, non-sparking and non-magnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Special beryllium-copper alloy, non-sparking and non-magnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
Informații tehnice
atribute
| Dimensiunile Packaged (D x W x H) | 485x30x30 mm |
|---|---|
| greutate ambalate | 578 g |
| Formă | semirotund |
| Lungime | 350 mm |
| Mâner | cu |
| Secțiune | 17x6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
