Referințe
Milwaukee:48894729
Rubix:d708948
EAN:0045242501793




rezumat tehnic
| Diametrul forajului | 13 mm |
|---|---|
| Lungime totală | 130 mm |
| Lungimea tăieturii | 85 mm |
Detalii produs : 48894729 MILWAUKEE - TWIST DRILL MILWAUKEE 48894729
Impact rated drill bit with 1/4˝ hex shank optimised for impact drivers. Titanium Nitride coating dispenses heat and makes the drill bit suitable for use also in high speed. QUAD EDGE™ Tip: unique combination of 135° split point and four cutting edges: 135° split point allows for precise & fast drilling start without walking. Four cutting edges create smaller chips to prevent heat build up for longer life. Variable flute geometry: For faster material ejection. Helps the bit run cooler and prevent it from burning out faster. Enhanced tapered web: Wider core towards the shank of the drill bit. Strengthens the core to increase overall flute durability.
Puncte forte
•Impact rated drill bit with 1/4˝ hex shank optimised for impact drivers
The 135° tip angle reduces tip walking and allows a precise start
The flute design allows for a faster material ejection and decreases heat build up fro more efficiency
The titanium coating dispenses heat
Higher versatility thanks to the 1/4˝ hex shank which makes this drill bit suitable for impact and drill drivers
The 135° tip angle reduces tip walking and allows a precise start
The flute design allows for a faster material ejection and decreases heat build up fro more efficiency
The titanium coating dispenses heat
Higher versatility thanks to the 1/4˝ hex shank which makes this drill bit suitable for impact and drill drivers
Informații tehnice
atribute
| Diametrul forajului | 13 mm |
|---|---|
| Lungime totală | 130 mm |
| Lungimea tăieturii | 85 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
| Unghiul vârfului | 135 ° |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere