Referințe
Bosch:2608577238
Rubix:166197
Producator:2608577238
EAN:3165140907477




rezumat tehnic
| Diametrul forajului | 7 mm |
|---|---|
| Lungime totală | 109 mm |
| Lungimea tăieturii | 69 mm |
Detalii produs : 2608577238 - SET 10 BURGHIU METAL HSS 7.0MM 2608577238 BOSCH
Puncte forte
•HSS Twist Drill Bit PointTeQ enables fast drilling in metal due to PointTeQ tip design
Self-centering tip prevents wandering, making quick and easy drilling starts possible
Increased drilling rate generates less heat and wear
PointTeQ tip design remains sharp and ensures continuous durability
Low risk of breakage due to highly elastic body, black-oxide coated flute; DIN 338, Type N, 135-degree tip
Cylindrical shank compatible with three-jaw drill chucks
Self-centering tip prevents wandering, making quick and easy drilling starts possible
Increased drilling rate generates less heat and wear
PointTeQ tip design remains sharp and ensures continuous durability
Low risk of breakage due to highly elastic body, black-oxide coated flute; DIN 338, Type N, 135-degree tip
Cylindrical shank compatible with three-jaw drill chucks
Informații tehnice
atribute
| Diametrul forajului | 7 mm |
|---|---|
| Lungime totală | 109 mm |
| Lungimea tăieturii | 69 mm |
| Tipul tijei | cilindric |
| Din standard | din 338 |
| Material de tăiere | hss |
| Unghiul vârfului | 135 ° |
| Diametrul cozii | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere