Referințe
Bosch:0601049603
Rubix:171869
EAN:3165140261678

Detalii produs : 0601049603 - GBM-13-HRE MASINA DE GAURIE BOSCH 0601049603
Puncte forte
•Highest quality and durability due to cut gears, ball and needle bearings, as well as robust gear housing
Masters simply everything due to the triple reduction gears and the highest torque in its class
With the appropriate accessories, even the largest hole diameters, working with hole saws stirring thick liquids are no problem
Masters simply everything due to the triple reduction gears and the highest torque in its class
With the appropriate accessories, even the largest hole diameters, working with hole saws stirring thick liquids are no problem
Informații tehnice
atribute
| Voltaj | 230 V |
|---|---|
| Capacitatea mandrinei | 13 mm |
| Cuplul maxim | 60 N.m |
| Capacitatea de foraj din oțel | 13 mm |
| Fără fir | nu |
| Viteza fără sarcină | 550 rpm |
| Model | gbm 13 hre |
| Greutate | 2.1 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
