Lampă pentru cască de protecție Portwest PA63-YB
Dual Power Head Light
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:PA63-YB
Rubix:d1208286

Documente
Detalii produs : PA63-YB PORTWEST - HEADLIGHT FOR HARD HAT PORTWEST PA63-YB
Puncte forte
•Brightness 100 lumens
Run time 8 hours
Batteries included AAA x 3
Function high-medium-flash
Beam Distance 10m (high), 5m (medium)
Bright, compact and lightweight
Tilt control for different working positions
Retail box which aids presentation for retail sales
Lightweight and comfortable
Durable and practical with rubberised coating
Run time 8 hours
Batteries included AAA x 3
Function high-medium-flash
Beam Distance 10m (high), 5m (medium)
Bright, compact and lightweight
Tilt control for different working positions
Retail box which aids presentation for retail sales
Lightweight and comfortable
Durable and practical with rubberised coating
Informații tehnice
atribute
| Autonomie | 8 h |
|---|---|
| Luminanţă | 100 lm |
| Model | pa63 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere