Protecție pentru ochi pentru cască de protecție Milwaukee 4932479939
Milwauke BOLT Face Shield Univeral Gray
Vedeți informațiile tehniceVezi documenteleReferințe
Milwaukee:4932479939
Rubix:d710349
EAN:4058546377335

Documente
Detalii produs : 4932479939 MILWAUKEE - HARD HAT EYE PROTECTION MILWAUKEE 4932479939
MILWAUKEE® BOLT™ Full face shield with panoramic field of vision. BOLT™system – ensure compatibility between the accessorize with an easy and intuitive attachment system. Large range of BOLT™ accessories available. Compatible with the BOLT™ Lamp: possibility to lift the face shield even with the lamp installed. Extremely easy and intuitive installation and removal. Lens made of polycarbonate. Lens certified anti-scratch K as per EN166. Lens certified anti-fog N as per EN166. 2 lens tints available: clear and grey. The Universal version can be adapted on both BOLT™ 100 and BOLT™ 200 helmets thanks to an easy switch system.
Informații tehnice
atribute
| Umbra ocularului | gri |
|---|---|
| Acoperirea ochelarilor | antizgârieturi și anticeață |
| Material de bază | policarbonat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
