Protecție pentru ochi pentru cască de protecție 3M X5-SV01-CE
3M™ SecureFit™ Short Visors X5000/X5500 Series
Vedeți informațiile tehniceReferințe
3M:X5-SV01-CE
Rubix:d820231
Producator:7100176840
EAN:04054596600874






Detalii produs : X5-SV01-CE 3M - X5-SV01-CE 3M
For impact protection for a variety of applications get 3M™ Short Visor X5-SV03-CE. It’s designed to fit 3M™ SecureFit™ Safety Helmets X5000 and X5500 series.
Our amber visor is moulded from polycarbonate and features an anti-fog, anti-scratch coating. It replaces worn or damaged parts and helps ensure you get the correct level of comfort and protection. It comes in packs of ten.
3M™ Short Visor X5-SV01-CE is moulded from polycarbonate and features an anti-fog, anti-scratch coating. Our clear visor is designed to fit 3M™ SecureFit™ Safety Helmets X5000 and X5500 series and comes in packs of ten.
Puncte forte
Moulded polycarbonate for impact protection against high speeds and particles at extreme temperatures (BT)
Suitable for a variety of applications
Protection against fine particles (Marking K)
Protection against fogging (Marking N)
Suitable for a variety of applications
Protection against fine particles (Marking K)
Protection against fogging (Marking N)
Informații tehnice
atribute
| Umbra ocularului | incolor |
|---|---|
| Acoperirea ochelarilor | antizgârieturi și anticeață |
| Material de bază | policarbonat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere