Protecție pentru ochi pentru cască de protecție Milwaukee 4932479947
Milwaukee BOLT™ Visor Compact Tinted
Vedeți informațiile tehniceReferințe
Milwaukee:4932479947
Rubix:d706754
EAN:4058546377410

Detalii produs : 4932479947 MILWAUKEE - HARD HAT EYE PROTECTION MILWAUKEE 4932479947
MILWAUKEE® BOLT™ Visor with panoramic field of vision. BOLT™ system – ensure compatibility between the accessorize with an easy and intuitive attachment system. Large range of BOLT™ accessories available. Compatible with the BOLT™ Lamp: possibility to lift the visor even with the lamp installed. Extremely easy and intuitive installation and removal. Lens made of polycarbonate. Lens certified anti-scratch K as per EN166. Lens certified anti-fog N as per EN166. 2 lens tints available: clear and tinted, for outdoor applications. The Compact version offers a slim and compact design and can be adapted on BOLT™ 200 helmets thanks to an easy click system.
Informații tehnice
atribute
| Umbra ocularului | negru |
|---|---|
| Acoperirea ochelarilor | antizgârieturi și anticeață |
| Material de bază | policarbonat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
