Protecție pentru ochi pentru cască de protecție Milwaukee 4932479940
Milwaukee BOLT Face Shield Universal Mesh
Vedeți informațiile tehniceVezi documenteleReferințe
Milwaukee:4932479940
Rubix:d710741
EAN:4058546377342
Documente
Detalii produs : 4932479940 MILWAUKEE - HARD HAT EYE PROTECTION MILWAUKEE 4932479940
MILWAUKEE® BOLT™ Full face shield with panoramic field of vision. BOLT™system – ensure compatibility between the accessorize with an easy and intuitive attachment system. Large range of BOLT™ accessories available. Compatible with the BOLT™ Lamp: possibility to lift the face shield even with the lamp installed. Extremely easy and intuitive installation and removal. Lens made of polycarbonate. Lens certified anti-scratch K as per EN166. Lens certified anti-fog N as per EN166. 2 lens tints available: clear and grey. The Universal version can be adapted on both BOLT™ 100 and BOLT™ 200 helmets thanks to an easy switch system. The mesh versions have an impact resistance rated F as per EN 1731, mesh made of steel. This version is ideal for outdoor and gardening/ maintenance applications. The mesh versions have a light transmission > 60 %.
Informații tehnice
atribute
| Umbra ocularului | incolor |
|---|---|
| Acoperirea ochelarilor | fără |
| Material de bază | oțel |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

