Referințe
Dymo:1868736
Rubix:210111
EAN:0071701001153
Documente
Detalii produs : 1868736 - 1868736 XTL BANDA PERMANENT FLAT 9MM NEGRU/ALB DYMO
Polyester (PET) tape used for thermal transfer printing. It is formulated with a permanent acrylic adhesive and is mainly used for general ID, inventory and warehouse marking, and the marking of connectivity panels. This tape adheres to smooth and rough surfaces, however is not recommended for use on curved or rounded surfaces. This tape is halogen free.
For labelling panels, blocks, faceplates, shelves, bins, beams and more
For labelling flat surfaces, a glossy finish leaves a professional look
UL recognised as a component to UL 969.
DELIVERING VERSATILITY AND DURABILITY, NO MATTER WHAT THE TASK.
DYMO XTL™ labels are durable and made for a variety of surfaces. Whether you are labelling to OSHA, ISO and ANSI colour standards or labelling in harsh conditions, DYMO XTL labels have you covered. Jobsite-tested and UL-recognised, these labels won't smear or fade.
Compatible with DYMO XTL label makers.
For labelling panels, blocks, faceplates, shelves, bins, beams and more
For labelling flat surfaces, a glossy finish leaves a professional look
UL recognised as a component to UL 969.
DELIVERING VERSATILITY AND DURABILITY, NO MATTER WHAT THE TASK.
DYMO XTL™ labels are durable and made for a variety of surfaces. Whether you are labelling to OSHA, ISO and ANSI colour standards or labelling in harsh conditions, DYMO XTL labels have you covered. Jobsite-tested and UL-recognised, these labels won't smear or fade.
Compatible with DYMO XTL label makers.
Puncte forte
Glossy finish that leaves your work looking professional
Constructed polyester material and coated with industrial-grade adhesive
Available in smaller widths down to 6 mm to fit in tight spaces
Easy-to-peel split back design makes applying labels quick and easy
Durable thermal transfer printing technology - label text won't smear or fade
RoHS compliant
Constructed polyester material and coated with industrial-grade adhesive
Available in smaller widths down to 6 mm to fit in tight spaces
Easy-to-peel split back design makes applying labels quick and easy
Durable thermal transfer printing technology - label text won't smear or fade
RoHS compliant
Aplicații
For labelling panels, blocks, faceplates, shelves, bins, beams and more
Informații tehnice
atribute
| Lățime | 9 mm |
|---|---|
| Lungime | 9.1 m |
| Culoare | alb |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere




