Alte acționări pneumatice Festo DZF-32-125-P-A
DZF flat cylinder
Vedeți informațiile tehniceVezi documenteleReferințe
Festo:DZF-32-125-P-A
Rubix:d763931
Producator:164045
EAN:4052568136529
Documente
Detalii produs : DZF-32-125-P-A FESTO - FESTO 164045 FLAT CYLINDER DZF-32-125-P-A
Flat cylinder DZF-32-125-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=125 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,8 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Informații tehnice
atribute
| Logistic Greutate | 580,64 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere