Alte acționări pneumatice Festo DZH-32-80-PPV-A

DZH Flat Cylinder

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:DZH-32-80-PPV-A
Rubix:d758145
Producator:14044
EAN:4052568112233
DZH-32-80-PPV-A Flat cylinder

Documente

Detalii produs : DZH-32-80-PPV-A FESTO - FESTO 14044 FLAT CYLINDER DZH-32-80-PPV-A


Flat cylinder DZH-32-80-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=80 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,7 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)225x53x34 mm
Logistic Greutate724 g
  • Disponibil – Data livrării la cerere