Disc de debavurare Pferd Tools E 115-7 PSF STEEL

E 115-7 A 30 P PSF/22,23 discs to be deburred

Vedeți informațiile tehnice

Referințe

Pferd Tools:E 115-7 PSF STEEL
Rubix:d788276
Producator:62011634
EAN:4007220470510
PFERD Reinforced grinding wheel E 115 7 A 30 P PSF/22,23

rezumat tehnic

Diametru115 mm
Diametrul de reaming22.23 mm
Grosime7.2 mm
Vezi toate Caracteristice

Detalii produs : E 115-7 PSF STEEL PFERD - 4 1/2 METAL GRINDING DISCS PFERD


Disc thickness 1.9 mm for fast cutting and deburring operations Disc thickness 3.5/2.8 mm for difficult applications and a maximum lifespan suitable for angle grinders of all types of abrasive power: corundum A

Puncte forte

Great grinding ease and a good lifespan. Removal of high performance material even with reduced support pressure.

Aplicații

Materials that can be machined: Steel, cast iron. Surface grinding, machining of welding cords, chamfering, deburring, grinding of corner welds. Suitable for angle grinders of all power categories.

Informații tehnice


atribute
Diametru115 mm
Diametrul de reaming22.23 mm
Grosime7.2 mm
Tipul abrazivuluioxid de aluminiu
Modele 115-7 psf steel
Serieuniversal line psf
  • Disponibil – Data livrării la cerere