Disc de tăiere Pferd Tools EHT 180-3,2 SG STEEL
EH / EHT SG STEEL Cutting Disc
Vedeți informațiile tehniceReferințe




Detalii produs : 61326222 PFERD - CUT-OFF WHEEL EHT 180-3,2 SG STEEL PFERD
For fast, comfortable cutting with few burrs Suitable for angle grinders of all power classes The use of large clamping flanges (SFS 76, page 48) increases lateral stability and guarantees precise disc guidance, especially for thin cut-off wheels in flat design ø 178 and 230 mm Abrasive: corundum A Manufactured without the addition of fillers containing iron, chlorine or sulfur. High-performance Q hardness tool (INOX) Midur for high cutting performance and long tool life.
Puncte forte
High cutting performance and very good service life. Manufactured without the addition of fillers containing iron, chlorine or sulphur.
Aplicații
Steel. Crosscutting of sheet metal, profiles and solid materials. Suitable for angle grinders of all power categories. Recommended use: Disc thickness 1.9/1.6/1.0 mm for fast, comfortable, burr-free cutting. Disc thickness 2.4 mm for universal cutting applications. Disc thicknesses 3.2/3.0/2.9 mm for optimum service life with high lateral stability.
Informații tehnice
| Diametru | 178 mm |
|---|---|
| Grosime | 3.2 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 22.23 mm |
| Bob | 24 |
| Viteza maximă | 80.11 m/s |
| Serie | performance line sg |
- Disponibil – Data livrării la cerere