Referințe
SMC:LEC-CG1-1
Rubix:d547571
Producator:LEC-CG1-1
EAN:3618036017915
Detalii produs : LEC-CG1-1 SMC - SMC LEC-CG1-1 COMMUNICATION CABLE
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Informații tehnice
atribute
| Logistic Greutate | 108 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere