Regulator de presiune SMC ITVX2030-03F3N

Electro Pneumatic Regulator

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:ITVX2030-03F3N
Rubix:d554071
brand logo

rezumat tehnic

Conexiunea 13/8

Documente

Detalii produs : ITVX2030-03F3N SMC - SMC ITVX2030-03F3N HIGH PRESSURE ELECTRO-PNEUMATIC REGULATOR


At SMC we have responded to the growth in laser beam machining with the launch of our ITVX electro-pneumatic regulator, which is designed to perform under high pressure conditions. Ideal for processes such as oxy-fuel welding or cutting, the ITVX works with air and three alternative gases, Argon, Oxygen and Nitrogen; controlling supply pressures reaching 5.0MPa and a set pressure range up to 3.0MPa. It's compact and lightweight – 119mm high x 62mm across, weighing in at 570g without cables and brackets – and is extremely efficient to operate, consuming no more than 3W.

Informații tehnice


atribute
Conexiunea 13/8
  • Disponibil – Data livrării la cerere