Referințe
SKF:EPR 12/VZ691
Rubix:d1308469
EAN:7316571663487
Detalii produs : EPR 12/VZ691 SKF - SEALS/COVER SKF EPR 12/VZ691
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 120 g |
|---|---|
| Diametrul exterior | 40 mm |
| Lățime | 7 mm |
| Serie | epr |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

