Referințe
SKF:TSN 508 GE
Rubix:d1263403
EAN:7316571097701
Detalii produs : TSN 508 GE SKF - SEALS/COVER SKF TSN 508 GE
Seal design speciied for grease lubrication without pressure only. The stated operating conditions represent general indications, it is recommended not to use all maximum values simultaneously. Specified temperature range is relating to the corresponding seal material, operation in low temperature range for short terms only (e.g. cold start-up), during this time, the seal performance can be compromised.
Informații tehnice
atribute
| Diametrul interior | 31.75 mm |
|---|---|
| Diametrul exterior | 58.6 mm |
| Lățime | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


