Tăietor monobloc Fortis Tools 23401000, 9191991000

End mill6527L VHM 45G 10mm HB Z 3

Vedeți informațiile tehnice

Referințe

Fortis Tools:23401000, 9191991000
Rubix:d806788
Producator:4317784742283
EAN:4317784742283
brand logo

rezumat tehnic

Diametrul cozii10 mm
Lungime totală72 mm

Detalii produs : 9191991000 FORTIS - 9191991000 FORTIS


Solid carbide universal milling cutters

Design: DIN 6527 with centre cut, suitable for drilling. Application: Can be used for universal machining. Feed is approx. 50% higher than with a 2-edged cutter. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided.

Ultra-fine grit solid carbide. Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.

Informații tehnice


atribute
Diametrul cozii10 mm
Lungime totală72 mm
  • Disponibil – Data livrării la cerere