Tăietor monobloc Format 23611600, 9123611600

End mill6527L VHM TiALN 16mm 45G Z 3

Vedeți informațiile tehnice

Referințe

Format:23611600, 9123611600
Rubix:d806230
Producator:4317784364607
EAN:4317784364607
brand logo

rezumat tehnic

Diametrul cozii16 mm
Lungime totală92 mm

Detalii produs : 9123611600 FORMAT - 9123611600 FORMAT


Solid carbide milling cutters

Design: DIN 6527 with centre cut, suitable for drilling. Application: Can be used for universal machining. Feed is approx. 50% higher than with a 2-edged cutter. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided.

Design: Solid carbide (K10/K20), DIN 6527, with centre cut. Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.Application: Can be used for universal machining. Feed is approx. 50% higher than with a 2-edged cutter. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided.

Informații tehnice


atribute
Diametrul cozii16 mm
Lungime totală92 mm
  • Disponibil – Data livrării la cerere