Referințe
Loctite:EA 3479
Rubix:d824872
Producator:195826
EAN:5010266154152

Documente
Detalii produs : EA 3479 KT 500G EN/DE LOCTITE - EA 3479 KT 500G EN/DE LOCTITE
LOCTITE® EA 3479 is a 2-part, aluminium-filled epoxy adhesive ideal for repair/recovery of worn and damaged machinery such as shafts, housings, keyways and flanges as well as broken or damaged parts such as castings, pipes or fabrications. Can be used for filling cavities, levelling machinery, repairing cast-steel plates, making core moulds, applying a sacrificial coating or sealing leaking pipes.
Puncte forte
•Rebuilds and repairs worn metal parts in high operating temperature applications
Non-sagging, heavily reinforced, aluminium powder-filled 2-part epoxy
Easily mixed and moulded to form odd shapes if required
Cures to a non-rusting, aluminium-like finish
Non-sagging, heavily reinforced, aluminium powder-filled 2-part epoxy
Easily mixed and moulded to form odd shapes if required
Cures to a non-rusting, aluminium-like finish
Aplicații
Rebuilds and Repairs Worn Metal Parts in High Operating Temperature
Informații tehnice
atribute
| Greutate | 500 g |
|---|---|
| Timp de uscare | 150 min |
| Culoare | gri |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere