Referințe
Parker:MAVE12LR3/8CF
Rubix:d1122573

rezumat tehnic
| Presiune maximă a serviciului | 630 bar |
|---|---|
| Diametrul de legătură | g 3/8 '' |
Detalii produs : PARKER MAVE12LR3/8CF - MANOMETER PARKER MAVE12LR3/8CF
The function of Ermeto DIN pressure gauge adapters is the connection of 2 tube or hose lines with the same or different diameters. This range of fittings is available in steel and in stainless steel with pressure ratings up to 800 bar (PN). These DIN fittings, type MAV and MAVE, are available in steel and in stainless steel version with pressure ratings up to 630 bar (PN).
Puncte forte
•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications
Pressure gauge adapters have pressure ratings of up to 630 bar (S series) and 500 bar (L series). These features increase the range of applications
Pressure gauge adapters have pressure ratings of up to 630 bar (S series) and 500 bar (L series). These features increase the range of applications
Aplicații
Agriculture Equipment;Automotive Process;Chemical Transfer;Construction Equipment;Fuel transfer;Hydraulic;Manufacturing Equipment;Marine;material Handling;Mobile Equipment;Oilfield;Packaging;Automotive;Defense;Energy;Environment;Industrial Infrastructure;Machine Tools;materials Handling;Mobile;Oil and Gas;Power Generation;Process;Transportation;Water;general hydraulic applications
Informații tehnice
atribute
| Presiune maximă a serviciului | 630 bar |
|---|---|
| Diametrul de legătură | g 3/8 '' |
| Presiune de funcționare min. | 0 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere