Piese electrice pentru borna supapei SMC EX260-SEC4

Ether Cat Interface

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:EX260-SEC4
Rubix:d552790
Producator:EX260-SEC4
brand logo

Documente

Detalii produs : EX260-SEC4 SMC - EX260-SEC4 SMC


EX260 compact serial interface unit is applicable to the SY3000/5000, SV1000/2000/3000, VQC1000/2000/4000 and S0700 series valves. The EX260 module is an output only SI unit that can be connected to any manifold designed for the EX250 series. Available protocols are PROFIBUS DP, DeviceNet and EtherCAT.

Puncte forte

•Single, double solenoid and 3 position available
Service life: 50 million cycles or more
Supply pressure: 0.5MPa
Unrestricted mounting orientation

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere