Pantaloni de lucru Portwest EV441BKR44
EV441 Stretch Service Trouser Metal Grey
Vedeți informațiile tehniceReferințe
Portwest:EV441BKR44
Rubix:d1206564
Producator:EV441BKR44
EAN:5036108417247



Detalii produs : EV441BKR44 PORTWEST - WORKWEAR TROUSERS PORTWEST EV441BKR44
EV4 Stretch Work Trousers, EV441, Black, Size 44
Puncte forte
The EV4 Stretch Service Trouser is expertly designed to be harness compatible, provide exceptional comfort, flexibility and protection. Made using dynamic 4-way stretch fabrics, laser cut holes which assures greater breathability and enhanced ergonomics. Cargo pockets perfectly placed for added convenience and crotch gusset to reduce stress and prevent seam failure.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | 44 |
| Material de bază | poliamidă |
| Culoare secundară | gri |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Culoare
Mărime
44