Referințe
Portwest:S233WHR32
Rubix:d1206890
Producator:S233WHR32
EAN:5036108363537



Detalii produs : S233WHR32 PORTWEST - WORKWEAR TROUSERS PORTWEST S233WHR32
WX2 Eco Women's Stretch Cargo Trousers, S233, White, Size 32
Puncte forte
This women's slim fit stretch cargo is the perfect uniform solution. It offers a contemporary slim fit in a dynamic cotton stretch twill fabric. The stretch fabric gives the ultimate in comfort and freedom of movement. Features include side pockets, a rear buttoned jetted pocket and a hook and bar waist fastening. Highly durable with twin stitching throughout and bar-tacked at all stress points.
Stretch cotton fabric contains a cotton rich and elastane mix for comfort and freedom of movement
Stretch cotton fabric contains a cotton rich and elastane mix for comfort and freedom of movement
Informații tehnice
atribute
| Culoare | alb |
|---|---|
| Mărime | 32 |
| Material de bază | bumbac |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere