Pantaloni de lucru Portwest EV441BKT36
EV441 Stretch Service Trouser Metal Grey
Vedeți informațiile tehniceReferințe
Portwest:EV441BKT36
Rubix:d1212247
Producator:EV441BKT36
EAN:5036108420322

Detalii produs : EV441BKT36 PORTWEST - WORKWEAR TROUSERS PORTWEST EV441BKT36
EV4 Stretch Work Trousers, EV441, Black Tall, Size 36
Puncte forte
The EV4 Stretch Service Trouser is expertly designed to be harness compatible, provide exceptional comfort, flexibility and protection. Made using dynamic 4-way stretch fabrics, laser cut holes which assures greater breathability and enhanced ergonomics. Cargo pockets perfectly placed for added convenience and crotch gusset to reduce stress and prevent seam failure.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | 36 |
| Material de bază | poliamidă |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Culoare
Mărime
36