Pantaloni de lucru Portwest C701NAR30S

Trousers

Vedeți informațiile tehnice

Referințe

Portwest:C701NAR30S
Rubix:d1204952
Producator:C701NAR30S
EAN:5036108185054
brand logo

rezumat tehnic

Culoaremarinei
Mărime30
Material de bazăbumbac/poliester
Vezi toate Caracteristice

Detalii produs : C701NAR30S PORTWEST - WORKWEAR TROUSERS PORTWEST C701NAR30S


Combat Trousers, C701, Navy Short, Size 30

Puncte forte

This garment portrays all the original styling of the modern-day work trouser. Constructed from our rugged, pre-shrunk Kingsmill fabric, the Combat Trouser is built to take on the toughest of jobs. Multiple utility pockets are featured with Hook and Loop flaps for added security.

Durable polycotton fabric for high performance and maximum wearer comfort

Informații tehnice


atribute
Culoaremarinei
Mărime30
Material de bazăbumbac/poliester
Culoare secundarăfără culoare secundară
  • Disponibil – Data livrării la cerere

Mărime

30

Material de bază