Bloc de ghidare a rolelor Ewellix LLRHC 15 A-T0-P5
Ewellix Guide block LLRHC 15
Vedeți informațiile tehniceReferințe
Ewellix:LLRHC 15 A-T0-P5
Rubix:d749936
Detalii produs : LLRHC 15 A-T0-P5 EWELLIX - LLRHC 15 A-T0-P5 EWELLIX
Ewellix, formerly SKF Linear Motion is the leading supplier of Linear Motion Components and solutions around the globe.
Ewellix design, manufacture and customise ball & roller screws, linear guides and actuators that meet the unique needs of the clients.
Informații tehnice
atribute
| Lățime | 47 mm |
|---|---|
| Lungime | 63.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

