Rulmenți liniari (bile, glisiere și bucșe) Ewellix LBCR 30 D-2LS

Ewellix Linear ball bearing LBCR

Vedeți informațiile tehniceVezi documentele

Referințe

Ewellix:LBCR 30 D-2LS
Rubix:218827
Producator:LBCR 30 D-2LS
EAN:4064329140652
brand logo

rezumat tehnic

Seriestandard serie iso 3
Diametrul interior30 mm
Diametrul exterior47 mm
Vezi toate Caracteristice

Documente

Detalii produs : LBCR 30 D-2LS EWELLIX - EWELLIX RULMENT LINIAR CU BILE LBCR 30 D-2LS


The linear ball bearing (also known as the ball bush or shaft guide) consists of a polymer housing with hardened steel tread segments to guide the ball sets within the entire system. The circulating balls ensured an unlimited stroke at low friction. Ewellix, linear ball bearings are available in two series: As a compact series 1 (LBBR) and as a high-performance series 3 (LBC) with a design according to ISO 10285. The extensive product range includes bearings, housings, shafts and accessories that can be used for the construction of economical and simple linear guidance systems for a wide range of applications. Lubrication of the linear ball bearings: The Ewellix linear ball bearings and units for shaft diameters of 6 mm and more are supplied pre-lubricated ex factory. Due to the quantity of lubricant and the Ewellix double lip seal (2LS), no relubrication is required in most areas of application, as the theoretical relubrication interval is longer than the shelf life of the bearing. These Ewellix linear ball bearings are lubricated with the high-quality roller bearing grease LGEP2.
Linear ball bearing with 2 seals, closed design

Puncte forte

Ewellix, linear ball bearings as well as the associated housing, units and accessories are mechanical components that are suitable for economical and simple linear guides in a wide range of applications. Ewellix, linear ball bearings are well known on the market and have proven themselves in many demanding applications. Product quality, high availability and long service life make efficient and cost effective solutions possible. Series 1 and 3 are interchangeable in accordance with DIN ISO 10285

Informații tehnice


atribute
Logistic Greutate122 g
Dimensiunile Packaged (D x W x H)500x500x750 mm
greutate ambalate179 g
Seriestandard serie iso 3
Diametrul interior30 mm
Diametrul exterior47 mm
Lungime68 mm
Focăsigilat pe ambele părți
Stat evaluare încărcare.C5700 N
Rating de încărcare dyn. C05600 N
Numărul de rânduri cu bile6
  • Disponibil – Data livrării la cerere