Rulmenți liniari (bile, glisiere și bucșe) Ewellix LBCT20A
Ewellix Linear ball bearing LBCT
Vedeți informațiile tehniceVezi documenteleReferințe
Ewellix:LBCT20A
Rubix:d749059
Producator:LBCT20A
EAN:7316572114711





rezumat tehnic
| Serie | standard serie iso 3 |
|---|---|
| Diametrul interior | 20 mm |
| Diametrul exterior | 32 mm |
Documente
Detalii produs : LBCT20A EWELLIX - LBCT20A EWELLIX
Ewellix, is the leading supplier of Linear Motion Components and solutions around the globe.
Ewellix design, manufacture and customise ball & roller screws, linear guides and actuators that meet the unique needs of the clients.
Linear ball bearing without seals, open design
Puncte forte
Ewellix, , linear ball bearings as well as the associated housing, units and accessories are mechanical components that are suitable for economical and simple linear guides in a wide range of applications. Ewellix linear ball bearings are well known on the market and have proven themselves in many demanding applications. Product quality, high availability and long service life make efficient and cost effective solutions possible. Series 1 and 3 are interchangeable in accordance with DIN ISO 10285
Informații tehnice
atribute
| Logistic Greutate | 52 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 350x350x520 mm |
| greutate ambalate | 55,6 g |
| Serie | standard serie iso 3 |
| Diametrul interior | 20 mm |
| Diametrul exterior | 32 mm |
| Lungime | 45 mm |
| Focă | deschis |
| Stat evaluare încărcare.C | 2040 N |
| Rating de încărcare dyn. C0 | 2240 N |
| Numărul de rânduri cu bile | 6 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere