Rulmenți liniari (bile, glisiere și bucșe) Ewellix LPBR 30
Ewellix Linear plain bearing LPBR
Vedeți informațiile tehniceVezi documenteleReferințe
Ewellix:LPBR 30
Rubix:d748596
Producator:M/2201234
EAN:4064329008280



rezumat tehnic
| Serie | iso 1 compact series |
|---|---|
| Diametrul interior | 30 mm |
| Diametrul exterior | 40.27 mm |
Documente
Detalii produs : LPBR 30 EWELLIX - EWELLIX PLAIN LINEAR BEARING LPBR 30
Ewellix, is the leading supplier of Linear Motion Components and solutions around the globe.
Ewellix design, manufacture and customise ball & roller screws, linear guides and actuators that meet the unique needs of the clients.
Linear plain bearing
Puncte forte
Ewellix, , linear ball bearings as well as the associated housing, units and accessories are mechanical components that are suitable for economical and simple linear guides in a wide range of applications. Ewellix linear ball bearings are well known on the market and have proven themselves in many demanding applications. Product quality, high availability and long service life make efficient and cost effective solutions possible. Series 1 and 3 are interchangeable in accordance with DIN ISO 10285
Informații tehnice
atribute
| Logistic Greutate | 33 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 430x430x640 mm |
| greutate ambalate | 43,7 g |
| Serie | iso 1 compact series |
| Diametrul interior | 30 mm |
| Diametrul exterior | 40.27 mm |
| Lungime | 50 mm |
| Stat evaluare încărcare.C | 17000 N |
| Rating de încărcare dyn. C0 | 4800 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere