Carcasă liniară / bloc arbore Ewellix LHCR20
Ewellix Precision housing LHCR
Vedeți informațiile tehniceVezi documenteleReferințe
Ewellix:LHCR20
Rubix:d749925
EAN:4064329174947



Documente
Detalii produs : LHCR20 EWELLIX - LHCR20 EWELLIX
Ewellix, formerly SKF Linear Motion is the leading supplier of Linear Motion Components and solutions around the globe.
Ewellix design, manufacture and customise ball & roller screws, linear guides and actuators that meet the unique needs of the clients.
Housing, closed design
Puncte forte
Ewellix, formerly SKF Linear Motion, linear ball bearings, housings, units and accessories are mechanical components that can be used to construct economical and simple linear guides for a wide variety of applications. The Ewellix linear bearings series offers recognized advantages over competitor's solutions and is considered a benchmark among linear guidance systems users. Ewellix technology innovations, product quality, wide range availability, reliability and service life all contribute to efficient and cost effective solutions.
Informații tehnice
atribute
| Logistic Greutate | 101 g |
|---|---|
| Diametrul arborelui | 20 mm |
| Serie | lhcr |
| Înălțime | 48 mm |
| Lățime | 70 mm |
| Grosime | 41 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
