Carcasă liniară / bloc arbore Ewellix LEBS16A
Ewellix Tandem Shaft block LEBS..A
Vedeți informațiile tehniceVezi documenteleReferințe
Ewellix:LEBS16A
Rubix:d749109
Producator:LEBS16A
EAN:7316577655851



Documente
Detalii produs : LEBS16A EWELLIX - LEBS 16 A 2201598 EWELLIX
Ewellix, formerly SKF Linear Motion is the leading supplier of Linear Motion Components and solutions around the globe.
Ewellix design, manufacture and customise ball & roller screws, linear guides and actuators that meet the unique needs of the clients.
Tandem shaft block suitable for LTDR and LQBR
Puncte forte
Ewellix, formerly SKF Linear Motion, linear ball bearings, housings, units and accessories are mechanical components that can be used to construct economical and simple linear guides for a wide variety of applications. The Ewellix linear bearings series offers recognized advantages over competitor's solutions and is considered a benchmark among linear guidance systems users. Ewellix technology innovations, product quality, wide range availability, reliability and service life all contribute to efficient and cost effective solutions.
Informații tehnice
atribute
| Logistic Greutate | 110 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 950x150x350 mm |
| greutate ambalate | 110 g |
| Diametrul arborelui | 16 mm |
| Serie | compact series iso 1 |
| Înălțime | 35 mm |
| Lățime | 96 mm |
| Grosime | 15 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere