Accesoriu/piesă de schimb pentru ghidaje cu role Ewellix LWRPM 90500
Ewellix Precision rail with sliding coating LWRPM
Vedeți informațiile tehniceReferințe
Ewellix:LWRPM 90500
Rubix:d754555
EAN:4064329186889
Detalii produs : LWRPM 90500 EWELLIX - LWRPM 90500 EWELLIX
Ewellix, formerly SKF Linear Motion is the leading supplier of Linear Motion Components and solutions around the globe.
Ewellix design, manufacture and customise ball & roller screws, linear guides and actuators that meet the unique needs of the clients.
Informații tehnice
atribute
| Lungime | 500 mm |
|---|---|
| Lățime | 23.1 mm |
| Înălțime | 22 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

