Carcasă liniară / bloc arbore Ewellix LSHS 50
Ewellix Shaft block LSHS
Vedeți informațiile tehniceVezi documenteleReferințe
Ewellix:LSHS 50
Rubix:d748468
Producator:M/2201578
EAN:7316570012798



Documente
Detalii produs : LSHS 50 EWELLIX - EWELLIX LINEAR BLOCK LSHS50
Ewellix, formerly SKF Linear Motion is the leading supplier of Linear Motion Components and solutions around the globe.
Ewellix design, manufacture and customise ball & roller screws, linear guides and actuators that meet the unique needs of the clients.
Shaft block for compact series
Puncte forte
Ewellix, formerly SKF Linear Motion, linear ball bearings, housings, units and accessories are mechanical components that can be used to construct economical and simple linear guides for a wide variety of applications. The Ewellix linear bearings series offers recognized advantages over competitor's solutions and is considered a benchmark among linear guidance systems users. Ewellix technology innovations, product quality, wide range availability, reliability and service life all contribute to efficient and cost effective solutions.
Informații tehnice
atribute
| Dimensiunile Packaged (D x W x H) | 1440x1440x1920 mm |
|---|---|
| greutate ambalate | 831 g |
| Diametrul arborelui | 50 mm |
| Serie | compact series iso 1 |
| Înălțime | 92 mm |
| Lățime | 103 mm |
| Grosime | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere