Carcasă liniară / bloc arbore Ewellix LEBS50A
Ewellix Tandem Shaft block LEBS..A
Vedeți informațiile tehniceVezi documenteleReferințe
Ewellix:LEBS50A
Rubix:d749113
Producator:LEBS50A
EAN:7316577655905



Documente
Detalii produs : LEBS50A EWELLIX - LEBS50A EWELLIX
Ewellix, formerly SKF Linear Motion is the leading supplier of Linear Motion Components and solutions around the globe.
Ewellix design, manufacture and customise ball & roller screws, linear guides and actuators that meet the unique needs of the clients.
Tandem shaft block suitable for LTDR and LQBR
Puncte forte
Ewellix, formerly SKF Linear Motion, linear ball bearings, housings, units and accessories are mechanical components that can be used to construct economical and simple linear guides for a wide variety of applications. The Ewellix linear bearings series offers recognized advantages over competitor's solutions and is considered a benchmark among linear guidance systems users. Ewellix technology innovations, product quality, wide range availability, reliability and service life all contribute to efficient and cost effective solutions.
Informații tehnice
atribute
| Logistic Greutate | 900 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 2100x300x800 mm |
| greutate ambalate | 900 g |
| Diametrul arborelui | 50 mm |
| Serie | compact series iso 1 |
| Înălțime | 80 mm |
| Lățime | 210 mm |
| Grosime | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
