Carcasă liniară / bloc arbore Ewellix LEAS25A
Ewellix Tandem Shaft block LEAS
Vedeți informațiile tehniceVezi documenteleReferințe
Ewellix:LEAS25A
Rubix:d748417
Producator:LEAS25A
EAN:7316577655769



Documente
Detalii produs : LEAS25A EWELLIX - EWELLIX LEAS25A TANDEM SHAFT BLOCK
Ewellix, formerly SKF Linear Motion is the leading supplier of Linear Motion Components and solutions around the globe.
Ewellix design, manufacture and customise ball & roller screws, linear guides and actuators that meet the unique needs of the clients.
Tandem shaft block suitable for LQCD and LQCR
Puncte forte
Ewellix, formerly SKF Linear Motion, linear ball bearings, housings, units and accessories are mechanical components that can be used to construct economical and simple linear guides for a wide variety of applications. The Ewellix linear bearings series offers recognized advantages over competitor's solutions and is considered a benchmark among linear guidance systems users. Ewellix technology innovations, product quality, wide range availability, reliability and service life all contribute to efficient and cost effective solutions.
Informații tehnice
atribute
| Logistic Greutate | 470 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 1600x250x560 mm |
| greutate ambalate | 480 g |
| Diametrul arborelui | 25 mm |
| Serie | standard series iso 3 |
| Înălțime | 56 mm |
| Lățime | 160 mm |
| Grosime | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere